Motion
44199743
72 Inch Long x 2 Inch Wide x 0.63 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #11741935
MFR #44199743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Inch Long x 2 Inch Wide x 0.63 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #11741935
MFR #44199743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44199743 44199743 5/8X2X72 4142 GROUND F

Specifications

  • Length
    72 in
  • Length Tolerance
    +1.00 -0.000 in
  • Material Specification
    4142
  • Square Tolerance
    0.0020 in
  • Thickness
    0.6300 in
  • Thickness Tolerance
    ±0.002 in
  • Width
    2 in
  • Width Tolerance
    + .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text