1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44200129
72 Inch Long x 1-1/4 Inch Wide x 0.38 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #
11741969
MFR #
44200129
Price
$413.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 44200129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44200129
72 Inch Long x 1-1/4 Inch Wide x 0.38 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #
11741969
MFR #
44200129
Mfr description
44200129 44200129 3/8X1-1/4X72 4142 GROU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$413
.98
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Thickness
0.3800 in
Width
1-1/4 in
Details
Length Tolerance
+1.00 -0.000 in
Material Specification
4142
Square Tolerance
0.0020 in
Thickness Tolerance
±0.002 in
Width Tolerance
+ .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items