Motion
44200160
72 Inch Long x 2-1/2 Inch Wide x 1/4 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #11741972
MFR #44200160
List Price$504.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Inch Long x 2-1/2 Inch Wide x 1/4 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
MI ITEM #11741972
MFR #44200160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$504.63/each for your price

Overview

Mfr description
44200160 44200160 1/4X2-1/2X72 4142 GROU

Specifications

  • Length
    72 in
  • Length Tolerance
    +1.00 -0.000 in
  • Material Specification
    4142
  • Square Tolerance
    0.0020 in
  • Thickness
    1/4 in
  • Thickness Tolerance
    ±0.002 in
  • Width
    2-1/2 in
  • Width Tolerance
    + .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text