Motion
44200319
72 Inch Long x 5/16 Inch Wide x 0.31 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
Mi Item #11741987
MFR #44200319
Price$303.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Inch Long x 5/16 Inch Wide x 0.31 Inch Thick,Type 4142, Alloy Steel Pre Hardened Flat Stock +1 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +/- 0.002 Inch Thickness Tolerance, 0.002 Inch Square Tolerance
Mi Item #11741987
MFR #44200319

Mfr description
44200319 44200319 5/16X5/16X72 4142 GROU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.28/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    0.3100 in
  • Width
    5/16 in

Details

  • Length Tolerance
    +1.00 -0.000 in
  • Material Specification
    4142
  • Square Tolerance
    0.0020 in
  • Thickness Tolerance
    ±0.002 in
  • Width Tolerance
    + .005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)