Motion
44557502
Hydraulic Hose - 3/8 in Inner Diameter, 50 ft Length
MI ITEM #11742047
MFR #44557502
List Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in Inner Diameter, 50 ft Length
MI ITEM #11742047
MFR #44557502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$248.40/each for your price

Overview

Mfr description
44557502 44557502 3/8"X50' 3000PSI BLK H

Specifications

  • Fitting Size
    3/8
  • Material
    Synthetic Rubber
  • Nominal Hose Inner Diameter
  • ManufacturerName (description attribute)
    Value Collection
  • Color
    Black
  • Length
    50 ft
  • Fitting Type
    Male Rigid x Male Swivel
  • Outside Diameter
    5/8 in
  • Max Pressure
    3,000 psi
  • Temperature Range
    -40 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought