Motion
44750313
7 Piece Nylon Air Gun Kit; 1/4 NPT Inlet, 145 Max psi, Nylon Hose
Mi Item #11742049
MFR #44750313
Price$96.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece Nylon Air Gun Kit; 1/4 NPT Inlet, 145 Max psi, Nylon Hose
Mi Item #11742049
MFR #44750313

Mfr description
44750313 44750313 7PC NYLON & SS AIR BLO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.50/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    145 psi
  • Description
    7 Piece Premium Air Gun Kit
  • Includes
    Nylon Body Air Blow Gun, 4-1/2" SS Nozzle, 4"Chip Guard, Star Tipped Rubber Silencer Nozzle, Venturi Nozzle, Conical Rubber Tipped Nozzles (1/2" , 1 , 1-3/8")
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)