Specifications
Dimensions
- Hose Inside Diameter1.4000 in
- Nominal Hose Outer Diameter2-5/32 in
- Overall Height2.156 in
- Overall Length2-5/32 in
- Overall Width3-3/8 in
- Thread Size1-1/4 NPT
Details
- Product TypesSand Blasting Adapter
Overview
Mfr description
44789618 44789618 1-1/4"NPT ADPT ALUM SA