Motion
44789626
1-1/2" NPT & 2-5/32" Long x 3-3/8" Wide Sandblaster Adapter Hose with 1.6" ID x 2-5/32" OD
Mi Item #11742051
MFR #44789626
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" NPT & 2-5/32" Long x 3-3/8" Wide Sandblaster Adapter Hose with 1.6" ID x 2-5/32" OD
Mi Item #11742051
MFR #44789626

Mfr description
44789626 44789626 1-1/2"NPT ADPT ALUM SA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.6000 in
  • Nominal Hose Outer Diameter
    2-5/32 in
  • Overall Height
    2.156 in
  • Overall Length
    2-5/32 in
  • Overall Width
    3-3/8 in
  • Thread Size
    1-1/2 NPT

Details

  • Product Types
    Sand Blasting Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)