Overview
Mfr description
44789634 44789634 1-1/2X2-3/8"Q HSEND AL
Specifications
- Hose Inside Diameter1-1/2 in
- Nominal Hose Outer Diameter2-3/8 in
- Overall Height5.480 in
- Overall Length5-1/2 in
- Overall Width1-1/2 in
- Product TypesHose End
- Thread Size1-1/2 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data