Overview
Mfr description
44789659 44789659 1-1/4X2-5/32"Q HSND AL
Specifications
- Hose Inside Diameter1-1/4 in
- Nominal Hose Outer Diameter2-5/32 in
- Overall Height5.080 in
- Overall Length5-1/16 in
- Overall Width1-1/4 in
- Product TypesHose End
- Thread Size1-1/4 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data