Motion
44789675
3/4" NPT & 3-1/2" Long x 3/4" Wide Sandblaster Hose End Hose with 3/4" ID x 1-1/2" OD
Mi Item #11742055
MFR #44789675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" NPT & 3-1/2" Long x 3/4" Wide Sandblaster Hose End Hose with 3/4" ID x 1-1/2" OD
Mi Item #11742055
MFR #44789675

Mfr description
44789675 44789675 3/4X1-1/2"Q HOSEND AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1-1/2 in
  • Overall Height
    3.540 in
  • Overall Length
    3-1/2 in
  • Overall Width
    3/4 in
  • Thread Size
    3/4 NPT

Details

  • Product Types
    Hose End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)