Motion
44789683
1-1/4" NPT & 4" Long x 1-1/2" Wide Sandblaster Nozzle Holder Hose with 1-1/2" ID x 2-3/8" OD
MI ITEM #11742056
MFR #44789683
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" NPT & 4" Long x 1-1/2" Wide Sandblaster Nozzle Holder Hose with 1-1/2" ID x 2-3/8" OD
MI ITEM #11742056
MFR #44789683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44789683 44789683 1-1/2X1-1/4"NPS NH ALU

Specifications

  • Hose Inside Diameter
    1-1/2 in
  • Nominal Hose Outer Diameter
    2-3/8 in
  • Overall Height
    3.980 in
  • Overall Length
    4 in
  • Overall Width
    1-1/2 in
  • Product Types
    Nozzle Holder
  • Thread Size
    1-1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought