Motion
44794295
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742075
MFR #44794295
List Price$41.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742075
MFR #44794295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.88/each for your price

Overview

Mfr description
44794295 44794295 4"MALE ALUM CAMLOK RED

Specifications

  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Aluminum
  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Male Adapter Hose Shank
  • Max Pressure
    400 psi
  • Style
    Part E
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought