Motion
44794311
4" x 3" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742077
MFR #44794311
List Price$97.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 3" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742077
MFR #44794311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.03/each for your price

Overview

Mfr description
44794311 44794311 4" ID X 3 NPT (D) ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Max Pressure
    400 psi
  • Style
    Part D
  • Thread Size
    3 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought