1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44794345
3" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 500 Max psi, for Suction & Discharge Hose
MI ITEM #
11742080
MFR #
44794345
Price
$113.88
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
Value Collection 44794345
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44794345
3" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 500 Max psi, for Suction & Discharge Hose
MI ITEM #
11742080
MFR #
44794345
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$113.88
/each
Qty
Add to Cart
Specifications
Dimensions
Coupler Size
3 in
Details
Coupling Descriptor
Female Coupler Hose Shank
Material
Aluminum
Max Pressure
500 psi
Style
Part C
Type
Cam & Groove
Overview
Mfr description
44794345 44794345 3"IDX2" HOSE SHNK ALUM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought