Motion
44794352
2" x 1-1/2" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742081
MFR #44794352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 1-1/2" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742081
MFR #44794352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44794352 44794352 2" ID X1-1/2NPT(D)ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    2 in
  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part D
  • Thread Size
    1-1/2 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought