1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44794360
4" x 3" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #
11742082
MFR #
44794360
Price
$48.20
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
Value Collection 44794360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44794360
4" x 3" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #
11742082
MFR #
44794360
Mfr description
44794360 44794360 4" ID X 3 NPT (B) ALUM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$48
.20
/each
Add to Cart
Specifications
Dimensions
Coupler Size
4 in
Thread Size
3 in
Details
Coupling Descriptor
Female Coupler Male NPT Thread
Material
Aluminum
Max Pressure
400 psi
Style
Part B
Type
Cam & Groove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items