Motion
44794394
3" x 2" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742084
MFR #44794394
List Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 2" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742084
MFR #44794394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.10/each for your price

Overview

Mfr description
44794394 44794394 3" ID X 2 NPT (A) ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    500 psi
  • Style
    Part A
  • Thread Size
    2 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text