Motion
44794428
2" x 3" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742087
MFR #44794428
List Price$69.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 3" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742087
MFR #44794428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.70/each for your price

Overview

Mfr description
44794428 44794428 2" ID X 3 NPT (A) ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    2 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part A
  • Thread Size
    3 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought