Motion
44794444
3" x 2-1/2" Cam & Groove Female Coupler Male Adapter Aluminum, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742089
MFR #44794444
Price$50.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 2-1/2" Cam & Groove Female Coupler Male Adapter Aluminum, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742089
MFR #44794444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.33/each

Specifications

Dimensions

  • Coupler Size
    3 in
  • Thread Size
    2-1/2 in

Details

  • Coupling Descriptor
    Female Coupler Male Adapter
  • Material
    Aluminum
  • Max Pressure
    600 psi
  • Type
    Cam & Groove

Overview

Mfr description
44794444 44794444 3 CPLR X2-1/2ADPT ALUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought