Motion
44794451
3" x 2" Cam & Groove Female Coupler Male Adapter Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742090
MFR #44794451
Price$127.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 2" Cam & Groove Female Coupler Male Adapter Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742090
MFR #44794451

Mfr description
44794451 44794451 3 CPLR X 2 ADPT ALUM C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.38/each

Specifications

Dimensions

  • Coupler Size
    3 in
  • Thread Size
    2 in

Details

  • Coupling Descriptor
    Female Coupler Male Adapter
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)