Motion
44794469
Cam & Groove Fitting Part - Aluminum
Mi Item #11742091
MFR #44794469
Price$157.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
Mi Item #11742091
MFR #44794469

Mfr description
44794469 44794469 3 CPLR X 4 ADPT ALUM C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.85/each

Specifications

Dimensions

  • Coupler Size
    3 in
  • Thread Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Female Coupler Male Adapter
  • Coupling Gender
    Female
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)