Overview
Mfr description
44794477 44794477 2 CPLR X1-1/2ADPT ALUM
Specifications
- TypeCam & Groove
- Coupler Size2 in
- Coupling DescriptorFemale Coupler Male Adapter
- Max Pressure1,000 psi
- Thread Size1-1/2 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data