Motion
44794501
Cam & Groove Fitting Part - Aluminum
Mi Item #11742094
MFR #44794501
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
Mi Item #11742094
MFR #44794501

Mfr description
44794501 44794501 3 ID SA ALUM CAMLOK RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Coupler Size
    3 in
  • Thread Size
    3 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Spool Adapter
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)