Motion
44794527
1-1/2" x 1-1/2" Cam & Groove Spool Adapter Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742096
MFR #44794527
List Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Cam & Groove Spool Adapter Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742096
MFR #44794527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.33/each for your price

Overview

Mfr description
44794527 44794527 1-1/2 ID SA ALUM CAMLO

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/2 in
  • Coupling Descriptor
    Spool Adapter
  • Max Pressure
    1,000 psi
  • Thread Size
    1-1/2 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought