Motion
44795011
3" x 3" Cam & Groove Female Coupler Female NPT Thread Part D, Stainless Steel, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742098
MFR #44795011
Price$268.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 3" Cam & Groove Female Coupler Female NPT Thread Part D, Stainless Steel, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742098
MFR #44795011

Mfr description
44795011 44795011 3" PART D SS CAM & GRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.60/each

Specifications

Dimensions

  • Coupler Size
    3 in
  • Thread Size
    3 in

Details

  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Material
    Stainless Steel
  • Max Pressure
    500 psi
  • Style
    Part D
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)