Motion
44795029
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742099
MFR #44795029
Price$233.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742099
MFR #44795029

Mfr description
44795029 44795029 4" PART C SS CAM & GRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.63/each

Specifications

Dimensions

  • Coupler Size
    4 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Female Coupler Hose Shank
  • Coupling Gender
    Female
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    400 psi
  • Part Type
    Part C
  • Style
    Part C
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)