Overview
Mfr description
44795060 44795060 3" PART C SS CAM & GRO
Specifications
- TypeCam & Groove
- Coupler Size3 in
- Coupling DescriptorFemale Coupler Hose Shank
- Max Pressure500 psi
- StylePart C
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data