Motion
44795086
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742104
MFR #44795086
List Price$214.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742104
MFR #44795086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.33/each for your price

Overview

Mfr description
44795086 44795086 3" PART F SS CAM & GRO

Specifications

  • Part Type
    Part F
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Type
    Cam & Groove
  • Coupler Size
    3 in
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Max Pressure
    500 psi
  • Style
    Part F
  • Thread Size
    3 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought