Motion
44795102
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742106
MFR #44795102
List Price$83.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742106
MFR #44795102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.95/each for your price

Overview

Mfr description
44795102 44795102 1-1/2" PART F SS CAM &

Specifications

  • Part Type
    Part F
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Type
    Cam & Groove
  • Coupler Size
    1-1/2 in
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part F
  • Thread Size
    1-1/2 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought