Motion
44795110
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742107
MFR #44795110
Price$145.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742107
MFR #44795110

Mfr description
44795110 44795110 2" PART D SS CAM & GRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.95/each

Specifications

Dimensions

  • Coupler Size
    2 in
  • Thread Size
    2 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Coupling Gender
    Female
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Part Type
    Part D
  • Style
    Part D
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)