Motion
44795128
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742108
MFR #44795128
Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742108
MFR #44795128

Mfr description
44795128 44795128 1-1/2" PART E SS CAM &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.83/each

Specifications

Dimensions

  • Coupler Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Male Adapter Hose Shank
  • Coupling Gender
    Male
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Part Type
    Part E
  • Style
    Part E
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)