Overview
Mfr description
44795219 44795219 1-1/2" PART E ALUM CAM
Specifications
- TypeCam & Groove
- Coupler Size1-1/2 in
- Coupling DescriptorMale Adapter Hose Shank
- Max Pressure1,000 psi
- StylePart E
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data