Overview
Mfr description
44796233 44796233 1-1/4 ID (C) SHANK SS
Specifications
- TypeCam & Groove
- Coupler Size1-1/4 in
- Coupling DescriptorFemale Coupler Hose Shank
- Max Pressure1,000 psi
- StylePart C
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data