Motion
44796241
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742119
MFR #44796241
Price$95.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742119
MFR #44796241

Mfr description
44796241 44796241 1-1/4 ID (B) MALE SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.43/each

Specifications

Dimensions

  • Coupler Size
    1-1/4 in
  • Thread Size
    1-1/4 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Coupling Gender
    Female
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Part Type
    Part B
  • Style
    Part B
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)