Motion
44796258
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742120
MFR #44796258
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742120
MFR #44796258

Mfr description
44796258 44796258 1-1/4 ID (A) FEM SS CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.68/each

Specifications

Dimensions

  • Coupler Size
    1-1/4 in
  • Thread Size
    1-1/4 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Coupling Gender
    Male
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Part Type
    Part A
  • Style
    Part A
  • Type
    Cam & Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)