Motion
44796266
1" Cam & Groove Dust Cap for Use with Adapters Part DC, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742121
MFR #44796266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Cam & Groove Dust Cap for Use with Adapters Part DC, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742121
MFR #44796266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44796266 44796266 1 ID DUST CAP SS CAMLO

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1 in
  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • Max Pressure
    1,000 psi
  • Style
    Part DC
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought