Motion
44796316
1" x 1" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742126
MFR #44796316
Price$69.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742126
MFR #44796316

Mfr description
44796316 44796316 1 ID (B) MALE SS CAMLO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.45/each

Specifications

Dimensions

  • Coupler Size
    1 in
  • Thread Size
    1 in

Details

  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Style
    Part B
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)