Motion
44796324
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742127
MFR #44796324
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
Mi Item #11742127
MFR #44796324

Mfr description
44796324 44796324 1 ID (A) FEM SS CAMLOK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.33/each

Specifications

Dimensions

  • Coupler Size
    1 in
  • Thread Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Coupling Gender
    Male
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Part Type
    Part A
  • Style
    Part A
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)