Overview
Mfr description
44796357 44796357 3/4 ID (E) SHANK SS CA
Specifications
- TypeCam & Groove
- Coupler Size3/4 in
- Coupling DescriptorMale Adapter Hose Shank
- Max Pressure1,000 psi
- StylePart E
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data