Motion
44796373
3/4" Cam & Groove Female Coupler Hose Shank Part C, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742132
MFR #44796373
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cam & Groove Female Coupler Hose Shank Part C, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742132
MFR #44796373

Mfr description
44796373 44796373 3/4 ID (C) SHANK SS CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.75/each

Specifications

Dimensions

  • Coupler Size
    3/4 in

Details

  • Coupling Descriptor
    Female Coupler Hose Shank
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Style
    Part C
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)