Motion
44796381
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742133
MFR #44796381
Price$56.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742133
MFR #44796381

Mfr description
44796381 44796381 3/4 ID (B) MALE SS CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.45/each

Specifications

Dimensions

  • Coupler Size
    3/4 in
  • Thread Size
    3/4 in

Details

  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Style
    Part B
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)