Overview
Mfr description
44796407 44796407 1/2 ID DUST CAP SS CAM
Specifications
- TypeCam & Groove
- Coupler Size1/2 in
- Coupling DescriptorDust Cap For Use With Adapters
- Max Pressure600 psi
- StylePart DC
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data