Motion
44796415
1/2" x 1/2" Cam & Groove Male Adapter Male NPT Thread Part F, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742136
MFR #44796415
List Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Cam & Groove Male Adapter Male NPT Thread Part F, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742136
MFR #44796415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.73/each for your price

Overview

Mfr description
44796415 44796415 1/2 ID (F) MALE SS CAM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1/2 in
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Max Pressure
    600 psi
  • Style
    Part F
  • Thread Size
    1/2 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text