Motion
44796423
1/2" Cam & Groove Male Adapter Hose Shank Part E, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742137
MFR #44796423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Cam & Groove Male Adapter Hose Shank Part E, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742137
MFR #44796423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44796423 44796423 1/2 (E) SHANK SS CAMLO

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1/2 in
  • Coupling Descriptor
    Male Adapter Hose Shank
  • Max Pressure
    600 psi
  • Style
    Part E
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought