Motion
44796456
1/2" Cam & Groove Female Coupler Hose Shank Part C, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
Mi Item #11742140
MFR #44796456
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Cam & Groove Female Coupler Hose Shank Part C, Stainless Steel, 600 Max psi, for Suction & Discharge Hose
Mi Item #11742140
MFR #44796456

Mfr description
44796456 44796456 1/2 ID (C) SHANK SS CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Coupler Size
    1/2 in

Details

  • Coupling Descriptor
    Female Coupler Hose Shank
  • Material
    Stainless Steel
  • Max Pressure
    600 psi
  • Style
    Part C
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)