Motion
44796522
3" x 3" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742146
MFR #44796522
List Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 3" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742146
MFR #44796522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.13/each for your price

Overview

Mfr description
44796522 44796522 3 ID (A) FEM BRASS CAM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    500 psi
  • Style
    Part A
  • Thread Size
    3 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought