Motion
44796530
2" Cam & Groove Dust Plug for Use with Couplers Part DP, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742147
MFR #44796530
Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Cam & Groove Dust Plug for Use with Couplers Part DP, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742147
MFR #44796530

Mfr description
44796530 44796530 2 ID DUST PLUG BRASS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.43/each

Specifications

Dimensions

  • Coupler Size
    2 in

Details

  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part DP
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)