Motion
44796555
2" x 2" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742149
MFR #44796555
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742149
MFR #44796555

Mfr description
44796555 44796555 2 ID (F) MALE BRASS CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Dimensions

  • Coupler Size
    2 in
  • Thread Size
    2 in

Details

  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part F
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)