Motion
44796563
2" Cam & Groove Male Adapter Hose Shank Part E, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742150
MFR #44796563
Price$40.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Cam & Groove Male Adapter Hose Shank Part E, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742150
MFR #44796563

Mfr description
44796563 44796563 2 ID (E) SHANK BRASS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.13/each

Specifications

Dimensions

  • Coupler Size
    2 in

Details

  • Coupling Descriptor
    Male Adapter Hose Shank
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part E
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)